Avery EcoFriendly Address Label for 48460, PK100

AVERY| Zoro #: G1995707| Mfr #: 48460

$27.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Material: Paper
Style: Address
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995707 Mfr #: 48460
Adhesive: PermanentMaterial: Paper
Style: AddressWidth: 2-5/8"
Height: 1"Color: White
Avery Template Number: 48460Labels per Sheet: 30
Country of Origin (subject to change): Mexico

Description

Laser/Inkjet Label, Avery Template Number 48460, Style Address, Permanent Adhesive, Color White, Height 1 In., Width 2-5/8 In., Material Paper, Labels per Sheet 30, Package Quantity 100

Reviews