Avery Durable Multipurpose Identification Label for Laser Printers 6578, White PK50

AVERY| Zoro #: G0895517| Mfr #: 6578

$33.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Material: Paper
Style: Identification
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895517 Mfr #: 6578
Adhesive: PermanentMaterial: Paper
Style: IdentificationWidth: 2-5/8"
Height: 2"Color: White
Avery Template Number: 6578Labels per Sheet: 15
Country of Origin (subject to change): Mexico

Description

Permanent Id Labels W/trueblock Technology, Laser, 2 X 2 5/8, White, 750/pack

Reviews