Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Avery® Easy Align® Self-Laminating ID Labels, 00753, 3-1/2" x 1-1/32", Pack of 50

  • Zoro #: G4847556
  • Mfr #: 7278200753
$17.99 ($3.60/unit)
  • Background Color: White
  • Metal Detectable: No
  • Item: Self-Laminating Label
See full product details
Orders over $75 ship free.

Avery #7278200753 Specifications

  • Zoro #: G4847556
  • Mfr #: 7278200753
Background Color: White Metal Detectable: No
Item: Self-Laminating Label Subject Matter: Information
Width: 3 1/2 in No. of Labels: 50
Language: English Height: 1 1/32 in
Legend/Background Color: White Material: Synthetic Film
Avery Template Number: 00753 Labels per Sheet: 10
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warehouses, storage areas and worksites can be challenging environments for labels. Instead of applying tape over your labels or using a lamination machine to make your labels more durable, use Easy Align Self-Laminating ID Labels--an easier way to label in tough conditions.

These labels come with a clear laminate that's easy to apply. With the Easy Align design, you can create perfect, laminated labels without bubbles or wrinkles every time--no lamination machine required. The material is UV resistant, providing extra protection against exposure to sun and other harsh environments. They're also water resistant, so surfaces can be wiped clean. Labels resist scuffing, tearing and smudging, so they remain intact and easy to read. The permanent adhesive sticks to a variety of surfaces, including plastic, wood, metal, paper, ceramic and glass. Use them to mark your property and equipment, identify contents of containers and organize shelving in warehouses, storage areas and worksites.

Labels are easy to customize with free templates and designs at avery.com/print, and compatible with inkjet and laser printers.

 

  • The Easy Align design makes it easy to create perfect, laminated labels every time--no lamination machine required
  • Water resistant, UV resistant, tear resistant
  • Easy to customize with free Avery templates and designs at avery.com/print
  • Ideal for use in warehouses, storage areas, worksites and classrooms

Reviews of Avery #7278200753