Avery Name Badge for Laser and Inkjet Printers 5395, PK50

AVERY| Zoro #: G2242204| Mfr #: 5395

$35.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Removable
Material: Paper
Style: Name Badge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242204 Mfr #: 5395
Adhesive: RemovableMaterial: Paper
Style: Name BadgeWidth: 3-3/8"
Height: 2-1/3"Color: White
Avery Template Number: 5395Labels per Sheet: 8
Country of Origin (subject to change): Multiple

Description

Flexible Self-Adhesive Laser/inkjet Name Badge Labels, 2 1/3 X 3 3/8, We, 400/bx

Reviews