Avery Extra Large File Folder Label for Laser and Inkjet Printer 5026, Assorted Colors PK25

AVERY| Zoro #: G1311152| Mfr #: 5026

$14.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Material: Paper
Style: File Folder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311152 Mfr #: 5026
Adhesive: PermanentMaterial: Paper
Style: File FolderWidth: 3-7/16"
Height: 15/16"Color: Blue, Green, Purple, Red, Yellow
Avery Template Number: 5026Labels per Sheet: 18
Country of Origin (subject to change): Mexico

Description

X-Large 1/3 Cut Trueblock File Folder Labels, 15/16 X 3 7/16, White/asst, 450/pk

Reviews