Avery EcoFriendly File Folder Label for 45366, White PK50

AVERY| Zoro #: G1119063| Mfr #: 45366

$27.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Material: Paper
Style: File Folder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119063 Mfr #: 45366
Adhesive: PermanentMaterial: Paper
Style: File FolderWidth: 3-7/16"
Height: 2/3"Color: White
Avery Template Number: 45366Labels per Sheet: 30
Country of Origin (subject to change): Mexico

Description

Ecofriendly File Folder Labels, 2/3 X 3 7/16, White, 1500/pack

Reviews