Avery Durable Multipurpose Identification Label for Laser Printers 6577, White PK50

AVERY| Zoro #: G1847702| Mfr #: 6577

$33.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Material: Paper
Style: Identification
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847702 Mfr #: 6577
Adhesive: PermanentMaterial: Paper
Style: IdentificationWidth: 3"
Height: 5/8"Color: White
Avery Template Number: 6577Labels per Sheet: 32
Country of Origin (subject to change): Mexico

Description

Permanent Id Labels W/trueblock Technology, Laser, 5/8 X 3, White, 1600/pack

Reviews