Avery Shipping Label for 48163, PK100

AVERY| Zoro #: G2275892| Mfr #: 48163

$27.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Material: Paper
Style: Shipping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275892 Mfr #: 48163
Adhesive: PermanentMaterial: Paper
Style: ShippingWidth: 4"
Height: 2"Color: White
Avery Template Number: 48163Labels per Sheet: 10
Country of Origin (subject to change): Mexico

Description

Ecofriendly Laser/inkjet Mailing Labels, 2 X 4, White, 1000/pack

Reviews