Avery Easy Peel Address Label for 48462, PK100

AVERY| Zoro #: G2342347| Mfr #: 48462

$27.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Material: Paper
Style: Address
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342347 Mfr #: 48462
Adhesive: PermanentMaterial: Paper
Style: AddressWidth: 4"
Height: 1-1/3"Color: White
Avery Template Number: 48462Labels per Sheet: 14
Country of Origin (subject to change): Mexico

Description

Ecofriendly Laser/inkjet Mailing Labels, 1 1/3 X 4, White, 1400/pack

Reviews