Avery Repositionable Shipping Label for 55164, White PK100

AVERY| Zoro #: G1477716| Mfr #: 55164

$27.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Material: Paper
Style: Shipping, Repositionable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477716 Mfr #: 55164
Adhesive: PermanentMaterial: Paper
Style: Shipping, RepositionableWidth: 4"
Height: 3-1/3"Color: White
Avery Template Number: 55164Labels per Sheet: 6
Country of Origin (subject to change): Mexico

Description

Repositionable Shipping Labels, Laser, 3 1/3 X 4, White, 600/box

Reviews