Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Avery® White Permanent Durable ID Labels for Laser Printers 6575, 8-1/2" x 11", Box of 50

  • Zoro #: G4847687
  • Mfr #: 7278206575
$37.34 ($0.75/unit)
  • Height: 11 in
  • Legend/Background Color: White
  • Avery Template Number: 6575
See full product details
Orders over $75 ship free.

Avery #7278206575 Specifications

  • Zoro #: G4847687
  • Mfr #: 7278206575
Height: 11 in Legend/Background Color: White
Avery Template Number: 6575 Labels per Sheet: 1
Metal Detectable: No Material: Synthetic Film
Item: Label No. of Labels: 50
Background Color: White Subject Matter: Information
Language: English Width: 8 1/2 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Equipment and container labels are important for efficiency, security, and the safety of your employees. Product specs for this Label include the following: WIDTH: 8-1/2", MATERIAL: Synthetic Film, HEIGHT: 11"

Reviews of Avery #7278206575