Avery Durable Multipurpose Identification Label for Laser Printers 6579, White PK50

AVERY| Zoro #: G0990631| Mfr #: 6579

$33.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Material: Paper
Style: Identification
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990631 Mfr #: 6579
Adhesive: PermanentMaterial: Paper
Style: IdentificationWidth: 8-1/8"
Height: 5"Color: White
Avery Template Number: 6579Labels per Sheet: 2
Country of Origin (subject to change): Mexico

Description

Permanent Id Labels W/trueblock Technology, Laser, 5 X 8 1/8, White, 100/pack

Reviews