20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Avery Shipping Label for Laser Printers 5126, White PK100

AVERY| Zoro #: G1661326| Mfr #: 5126

$26.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1661326 Mfr #: 5126
Avery Template Number: 5126Labels per Sheet: 2
Adhesive: PermanentWidth: 8-1/2"
Style: ShippingMaterial: Paper
Item: Laser LabelHeight: 5-1/2"
Color: WHITECountry of Origin (subject to change): Mexico

Product Description

Laser Label, Avery Template Number 5126, Style Shipping, Permanent Adhesive, Color White, Height 5-1/2 In., Width 8-1/2 In., Material Paper, Labels per Sheet 2, Package Quantity 100
Save 15%. Sign up for Z-mail.