JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Avery Address Label for Laser Printers 5160, PK100

AVERY| Zoro #: G2469503| Mfr #: 5160

$27.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2469503 Mfr #: 5160
Height: 1"Color: WHITE
Avery Template Number: 5160Labels per Sheet: 30
Adhesive: PermanentWidth: 2-5/8"
Style: AddressMaterial: Paper
Item: Laser LabelCountry of Origin (subject to change): Mexico

Product Description

Laser Label, Avery Template Number 5160, Style Address, Permanent Adhesive, Color White, Height 1 In., Width 2-5/8 In., Material Paper, Labels per Sheet 30, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.