Avery Easy Peel Address Label for Laser Printers 5161, PK100

AVERY| Zoro #: G2378704| Mfr #: 5161

$30.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2378704 Mfr #: 5161
Height: 1"Color: WHITE
Avery Template Number: 5161Labels per Sheet: 20
Adhesive: PermanentWidth: 4"
Style: AddressMaterial: Paper
Item: Laser LabelCountry of Origin (subject to change): Mexico

Product Description

Laser Label, Avery Template Number 5161, Style Address, Permanent Adhesive, Color White, Height 1 In., Width 4 In., Material Paper, Labels per Sheet 20, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.