Avery Easy Peel Address Label for Laser Printers 5167, PK100

AVERY| Zoro #: G1286512| Mfr #: 5167

$35.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1286512 Mfr #: 5167
Material: PaperItem: Laser Label
Height: 1/2"Color: White
Avery Template Number: 5167Labels per Sheet: 80
Adhesive: PermanentWidth: 1-3/4"
Style: AddressCountry of Origin (subject to change): Multiple

Product Description

Laser Label, Avery Template Number 5167, Style Address, Permanent Adhesive, Color White, Height 1/2 In., Width 1-3/4 In., Material Paper, Labels per Sheet 80, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.