Avery Shipping Label for Laser Printers 5168, White PK100

AVERY| Zoro #: G1863477| Mfr #: 5168

$28.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863477 Mfr #: 5168
Avery Template Number: 5168Labels per Sheet: 4
Adhesive: PermanentWidth: 5"
Style: ShippingMaterial: Paper
Item: Laser LabelHeight: 3-1/2"
Color: WhiteCountry of Origin (subject to change): Multiple

Product Description

Laser Label, Avery Template Number 5168, Style Shipping, Permanent Adhesive, Color White, Height 3-1/2 In., Width 5 In., Material Paper, Labels per Sheet 4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.