PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Avery Easy Peel Address Label for Laser Printers 5267, PK25

AVERY| Zoro #: G1133422| Mfr #: 5267

$7.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1133422 Mfr #: 5267
Material: PaperItem: Laser Label
Height: 1/2"Color: white
Avery Template Number: 5267Labels per Sheet: 80
Adhesive: PermanentWidth: 1-3/4"
Style: AddressCountry of Origin (subject to change): Multiple

Product Description

Laser Printer Label, Avery Template Number 5267, Style Address, Permanent, Easy Peel(r) Adhesive, Color White, Height 1/2 In., Width 1-3/4 In., Material Paper, Labels per Sheet 80, Package Quantity 2000

Product Reviews