Avery Easy Peel Address Label for Laser Printers 5661, PK50

AVERY| Zoro #: G1239332| Mfr #: 5661

$37.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: clear
Height: 1"
Item: Laser Label
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1239332 Mfr #: 5661
Avery Template Number: 5661Labels per Sheet: 20
Adhesive: PermanentWidth: 4"
Style: AddressMaterial: Paper
Item: Laser LabelHeight: 1"
Color: clearCountry of Origin (subject to change): Mexico

Product Description

Clear Easy Peel Mailing Labels, Laser, 1 X 4, 1000/box

Product Reviews