Avery Easy Peel Address Label for Laser Printers 5662, PK50

AVERY| Zoro #: G2080985| Mfr #: 5662

$37.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2080985 Mfr #: 5662
Color: ClearAvery Template Number: 5662
Labels per Sheet: 14Adhesive: Permanent
Width: 4"Style: Address
Material: PaperItem: Laser Label
Height: 1-1/3"Country of Origin (subject to change): Mexico

Product Description

Laser Printer Label, Avery Template Number 5662, Style Address, Permanent, Easy Peel(r) Adhesive, Color Clear, Height 1-1/3 In., Width 4 In., Material Paper, Labels per Sheet 14, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.