Avery
Avery® Clear Easy Peel® Shipping Labels for Laser Printers 5663, 2" x 4", Box of 500
Mfr # 727825663
Zoro # G0748833
Sold in multiples of 5 for $228.25
$228.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 2 in
- Labels per Sheet 14
- Color Clear
- Material Synthetic Film
- No. of Labels 500
Explore More Products
- AVERY Avery® EcoFriendly Labels, 2 x 4, White, 1000/Pack 48163
- AVERY Avery® White Adhesive Name Badges 5395, 2-1/3" x 3-3/8", 400 Labels 727825395
- AVERY ID Labels, Sure Feed Technology, PK225 6572
- AVERY Scallop Round Labels, Sure Feed, P, PK90 8218
- AVERY CD/DVD Labels, Laser, 250/PK, White 250PK AVE5697
- AVERY Avery® Clear File Folder Labels for Laser and Inkjet Printers 5029, 2/3" x 3-7/16", Pack of 450 7278205029
- AVERY Label, Removeable, 4X6, We, 40 40PK AVE05454
- AVERY Label, Removeable, 0.3X0.5, We 1000PK AVE05412
- AVERY Avery® Print or Write Removable Color-Coding Labels, 1-1/4" Dia, Neon Green, 400/Pack 5498
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl 1560-9
- AVERY Avery® Removable Color-Coding Labels, Removable Adhesive, Neon Orange, 3/4" Diameter, 1,008 Labels (5471) 727825471
- Avery Printer Labels