Avery
Mini Durable Style Binder, 1" Round Ring
- Zoro #: G102658571
- Mfr #: 18447
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Mini Durable Style Binder,1" Round Ring
$11.27
Subtotal: $11.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #18447 Specifications
- Zoro #: G102658571
- Mfr #: 18447
- UPC #: 077711184473
- Item: Mini Durable Style Binder,1" Round Ring
- Country of Origin (subject to change): China
Description
Mini Durable Style Binder,1 In. Round Ring
Reviews of Avery #18447
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY 1-1/2" D-Ring Framed View Binder, Heavy Duty, White AVE68060
- AVERY Durable Binder, 4" One Touch Rings, Label 7771108802
- AVERY reg HeavyDuty View 3 Ring Binder, 1 One Touch EZD Rings, Red, Red, 12PK AVE79170
- AVERY reg 4 Heavy Duty Binder, 4PK AVE79984
- AVERY Binder, View, Hd, Ezd, 4"", Chtrs 4PK AVE79812
- AVERY reg HeavyDuty View Binders, 05 Slant Rings, 12 Black Binders, Black, 12PK AVE79766
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- OMNIMED Omnimed® 2-1/2" Molded Ring Binder, 3-Ring, Top Open, Holds 450 Sheets, Seafoam Green 205021-SF
- OMNIMED Omnimed® 2-1/2" Antimicrobial Binder, 3-Ring, Top Open, Holds 450 Sheets, Mauve 205121-MV
- AVERY-DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 1-1/2" Capacity, 11 x 17, White 72125
- Avery Binders