Avery
Sheet Protector, Heavyweight, Clear, PK25
- Zoro #: G4697799
- Mfr #: 77004
Tap to zoom
Hover or click to zoom
$6.19
/pkg. of 25
Must order in multiples of 2
- Item: Sheet Protector,Heavyweight,Clear,PK25
- Material: Polypropylene
- Color: Clear
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.38
Avery #77004 Specifications
- Zoro #: G4697799
- Mfr #: 77004
- Item: Sheet Protector,Heavyweight,Clear,PK25
- Material: Polypropylene
- Color: Clear
- Thickness: Heavy
- Product Type: Sheet Protector,Heavyweight,Clear,PK25
- Capacity: 10
- Finish: Diamond Clear
- Weight: 0.28 lbs
- Size: 8.5 x 5.5
- Country of Origin (subject to change): China
Description
Sheet Protector,Heavyweight,Clear,PK25, Package Quantity 25
Reviews of Avery #77004
Explore more
- Avery Clear, Sheet Protector, PK100 75537
- Avery Protector, Sht, Economy Wt, PK100 74101
- Avery Plastic Sleeves, Clear, PK12 72611
- Avery Non-Glare, Sheet Protector, Top Load, PK100 74102
- Avery Holder, Label, F/BusinessCard, PK10 73720
- Avery Page for Photo Album, 4X6, PK10 13401
- Avery Clear Sheet Protector, PK50 74090
- Avery Clear, Sheet Protector, 100PK 75536
- C-Line Products Page Protector, Side Load, 11 x 8.5", PK50 61313
- Sports Licensing Solutions Adirondack Boot Bck14X12 58778
- Storex Rubber Grip Magazine File, PK6 70114S06C
- Avery Document Holders