Avery
Soft Clip, Name Badge, White, PK100
- Zoro #: G5031297
- Mfr #: 74461
Tap to zoom
Hover or click to zoom
$72.99
pkg. of 100 ($0.73/ea)
- Item: Soft Clip,Name Badge,White,PK100
- Length: 3.5"
- Width: 2.25"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $72.99
Avery #74461 Specifications
- Zoro #: G5031297
- Mfr #: 74461
- Item: Soft Clip,Name Badge,White,PK100
- Length: 3.5"
- Width: 2.25"
- Color: Clear
- Material: Plastic
- Weight: 2.03 lbs
- Country of Origin (subject to change): China
Description
Name Badge Holders Kit w/Inserts, Package Quantity 100