Avery
View Binder, Round, 1/2", Black
- Mfr # 05705
- Zoro # G9536657
$5.43
$5.39
/eaSold in multiples of 3 for $16.17
Subtotal: $16.17
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 79589
- AVERY Economy Binder, 1" Round Rings, 175-Sheet 7771103300
- AVERY Heavy-Duty View 3 Ring Binder, 0.5" One 79380
- AVERY 1" D-Ring Framed View Binder, Heavy Duty, Navy Blue AVE68055
- AVERY Binder, View, Hd, Ezd, 1.5"", Rd 12PK AVE79171
- AVERY Nonstick View Binder, 2", Blue 05501
- AVERY reg HeavyDuty View 3 Ring Binder, 4PK AVE79804
- AVERY 1.5in. Black Show-Off View Binders AV308845
- AVERY reg 5 HeavyDuty Binder, 2PK AVE79986
- CARDINAL EasyOpen Clearvue Slant DRing Binders, White CRD10310
- OFFICE IMPRESSIONS Economy Round Ring View Binder, 3 Rings, 1 Capacity, 11 x 8.5, Black OFF-80961
- Avery Binders