Avon 33537565 12 in. Black Four Slot Metal Taco Tray

  • Mfr # 33537565

  • Zoro # G003991432


product price:  $17.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33537565
Zoro #
G003991432
UPC #
888761243528
Country of Origin
China

Description

Bake and serve your tacos right up in this easy to use taco baking rack and server. The tray is made of stainless steel and is dishwasher safe. Great for building everything from regular sized hard or soft-shelled tacos to jumbo tacos hot dogs gyros and more.

Features
  • Premium stainless steel taco rack
  • Holds up to 4 tacos
  • Acts as a dual purpose taco baking and serving tool
  • Tacos stand upright in slots for ease of filling with any ingredient (not included)
  • Lightweight tray is oven grill and dishwasher safe
  • Simple shape makes it easy to stack for storage when not in use
Specifications
  • Color: Black
  • Materials: Food Grade Stainless Steel
  • Dimension: 12" D x 6.75" W x 3.25" H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.