1000BASE-LX SFP TRANSCEIVER FOR VIPTELA - VIP-SFP-1GE-L

  • Mfr # VIP-SFP-1GE-LX-AX

  • Zoro # G410925136


product price:  $71.95
/ea

Key Features

Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Compatibility
Routers, Switches, MSA Compliant .
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VIP-SFP-1GE-LX-AX
Zoro #
G410925136
UPC #
840177852794
Country of Origin
China

Details

Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Compatibility
Routers, Switches, MSA Compliant .
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-LX
Max. Distance Supported
10 km
Application
Data Networking
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Operating Temp. Range
23°F (-5°C) to 185°F (85°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.