100GBASE-ER4L QSFP28 TRANSCEIVER FOR ARISTA - QSFP-100G-ERL4

  • Mfr # QSFP-100G-ERL4-AX

  • Zoro # G010924911


product price:  $2,392.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
100 Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) LC 100GBase-ER4L Network
Fiber Optic Mode
Single-mode
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100G-ERL4-AX
Zoro #
G010924911
UPC #
840177849312
Country of Origin
United States

Details

Ethernet Technology
100 Gigabit Ethernet
Item
QSFP28 Module
Number of Ports
1
Interfaces/Ports Details
(1) LC 100GBase-ER4L Network
Fiber Optic Mode
Single-mode
Connector Type
LC
Network Technology
100GBase-ER4L
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Application
Optical Network

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.