AXIOM 100GBS DUAL PORT QSFP28 PCIE 3.0 X16 NIC CARD - PCIE3-2QSFP28-AX
Mfr # PCIE3-2QSFP28-AX
Zoro # G210872517
product price:Â $1,522.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Mounting
Plug-in Card
Includes
100Gbs Dual Port QSFP28 PCIe 3.0 x16 NIC Card - PCIE3-2QSFP28-AX, Full Height Mounting Brackets, Half Height Mounting Brackets
Device Supported
Server
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCIE3-2QSFP28-AX
Zoro #
G210872517
UPC #
840177840326
Country of Origin
China
Dimensions
Width
0.8 in
Height
6.8 in
Details
Item
100Gigabit Ethernet Card
Number of Ports
2
Mounting
Plug-in Card
Includes
100Gbs Dual Port QSFP28 PCIe 3.0 x16 NIC Card - PCIE3-2QSFP28-AX, Full Height Mounting Brackets, Half Height Mounting Brackets
Device Supported
Server
Media Type Supported
Optical Fiber
Network Technology
100GBase-CR4
Green Environmental Attribute
Environmentally Friendly
Expansion Slot Type
QSFP28
Host Interface
PCI Express 3.0 x16
Data Transfer Rate
12.50 GB/s
Environmentally Friendly
Yes
Form Factor
Plug-in Card
Network Standard
100GBase-CU, 100GBase-LR4, 100GBase-CR4
Maximum Data Transfer Rate
100-Gbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.