This item is Discontinued.

Axiom Axiom 1000Base-Cwdm Sfp Transceiver For Juniper - Sfp-Ge80Kcw1550-Et SFP-GE80KCW1550-ET-AX

Axiom 1000Base-Cwdm Sfp Transceiver For Juniper - Sfp-Ge80Kcw1550-Et (Discontinued)

  • Mfr # SFP-GE80KCW1550-ET-AX
  • Zoro # G0941399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-GE80KCW1550-ET-AX
Zoro #
G0941399
UPC #
841280170492
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-CWDM Network
Item
SFP (mini-GBIC)
Fiber Optic Cable Standard
9/125 µm
Fiber Optic Mode
Single-mode
Network Technology
1000Base-CWDM
Compatibility
MSA CompliantJuniper MX Series Routers
Number of Ports
1
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.