Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Steam Water Heater, Plastic

  • Zoro #: G7680018
  • Mfr #: 9400

$12,192.00

  • Cabinet Material: Plastic
  • Standards: ASSE 1071
  • Min. Flow Activation: 3 gpm
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Axion #9400 Specifications

  • Zoro #: G7680018
  • Mfr #: 9400
Cabinet Material: Plastic Standards: ASSE 1071
Min. Flow Activation: 3 gpm Overall Width: 20"
Water Output Temp.: 80 Degrees F For Use With: Emergency Shower, Eyewash
Overall Depth: 14-1/4" Input Connection: 1-1/4" NPT
Overall Height: 30" Item: Steam Water Heater
Mount: wall Connection Location: Plumbing Bottom
Flow Range: 3 to 25 gpm Country of Origin (subject to change): United States

Description

Steam Water Heater, For Use With Emergency Shower, Eyewash, Wall Mount, Overall Height 30 In., Overall Width 20 In., Overall Depth 14-1/4 In.

Reviews of Axion #9400