Axis
Composite 6 ft. A/V Cable
Mfr # PET10-4080
Zoro # G0203096
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Shielding Yes
- Package Type Bulk
- Product Type A/V Cable
Explore More Products
- AXIS Stereo 6 ft. Audio Cable with Color-Coded RCA Plugs PET20-7120
- AXIS Axis PET10-4088 Audio And Video Interconnect Cable; 50 Ft. PET10-4088
- AXIS Composite 12 ft. A/V Cable PET10-4085
- PYLE 6 Ft Mini-Toslink To Toslink Optical Digital Audio Cable PDOC6
- MONOPRICE RCA Cable, RG-6, 5 RCA, 12 ft. 2774
- 3M PELTOR Peltor FLX2 Cable, 3, 5mm, Mono Ex FLX2-205-50
- STEREN 3.5mm to 3 RCA AV Camcorder Cable ST85407
- MONOPRICE Braided DisplayPort 1.4 Cable_ 6ft_ Gray 37920
- GEM BY TRIPLETT CCTV Balun, Video/Power w/Female P, PR BLN-PCVRJ452
- MONOPRICE HDMI-DVI Cables, Black, 10 ft., 28AWG 2405
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. 601045
- Axis Stereo & Optical Audio Cables