Aztec Lifting Hardware
Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, Carbon Steel, Zinc Clear Trivalent
Mfr # DIN010-ZP
Zoro # G200399642
Sold in multiples of 15 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M10
- Shank Length 17 mm
- Eye Inside Diameter 25 mm
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored DIN036
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated MEB058-YZ
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 2 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized SEB122
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized SEB123
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 1-1/2 in Shank, 1-3/16 in ID, Stainless Steel, Polished SSS012
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored MEBM10-15R-032-032SC
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 4-1/2 in Shank, 3/4 in ID, Carbon Steel, Hot Dipped Galvanized NSP384
- AZTEC LIFTING HARDWARE Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Carbon Steel, Hot Dipped Galvanized NPP346
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 6 in Shank, Carbon Steel, Hot Dipped Galvanized NSP126-LS
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Plain K2027-4
- KEN FORGING Eye Bolt 1/4"-28, 1 in Shank, 3/4 in ID, Steel, Plain K2001-UNF
- Aztec Lifting Hardware Eye Bolts