Aztec Lifting Hardware
Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Carbon Steel, Hot Dipped Galvanized
Mfr # DIN012-HDG
Zoro # G700399685
Sold in multiples of 8 for $26.32
$26.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M12
- Shank Length 20.5 mm
- Eye Inside Diameter 30 mm
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 7/16", 1-3/8 in Shank, 1-1/16 in ID, Carbon Steel, Self Colored MEB716
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 12 in Shank, 1-1/4 in ID, Carbon Steel, Hot Dipped Galvanized NSP582
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 1-1/2 in Shank, 1-3/16 in ID, Stainless Steel, Polished SSS012
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized SEB123
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized MEBG58
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1", 2-1/2 in Shank, 2 in ID, Carbon Steel, Zinc Clear Trivalent MEB001-ZP
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16-27.00, 27 mm Shank, 35 mm ID, Carbon Steel, Zinc Clear Trivalent DIN016-ZP
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 6 in Shank, 1-1/2 in ID, Carbon Steel, Hot Dipped Galvanized NSP346
- AZTEC LIFTING HARDWARE Eye Bolt 3/8", 4-1/2 in Shank, 3/4 in ID, Stainless Steel, Polished SSN384
- HAMPTON Eye Bolt Steel, Zinc Plated, 20 PK 02-3468-549
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 2 in ID, 316 Stainless Steel, Plain N2030-316SS-6
- Aztec Lifting Hardware Eye Bolts