Shop Alternate Products
This Product is Discontinued
Aztec Lifting Hardware
Round Eye Nut, 5/8" Thread Size, 1/2 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (Discontinued)
Mfr # ENG058-O
Zoro # G100399841
This Product is Discontinued
Key Features
- Thread Length 1/2 in
- Eye Shape Round
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Working Load Limit 3,600 lb