Aztec Lifting Hardware
Eye Bolt 7/8", 1-1/2 in Shank, 1-3/4 in ID, Carbon Steel, Self Colored
Mfr # NPP78B
Zoro # G100399643
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"
- Shank Length 1-1/2 in
- Eye Inside Diameter 1-3/4 in
- Material Carbon Steel
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 2 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized SEB122
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored MEBM10-15R-032-032SC
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized SEB123
- AZTEC LIFTING HARDWARE Eye Bolt 1", 12 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized NPP112
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored DIN016
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 12 in Shank, 1-1/4 in ID, Carbon Steel, Hot Dipped Galvanized NSP582
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 6 in Shank, 1-1/4 in ID, Stainless Steel, Polished SSS586
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/16", 4-1/2 in Shank, 5/8 in ID, Carbon Steel, Hot Dipped Galvanized NSP146
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Stainless Steel, Polished SSS058
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 4 PK X1E-CON-SCR-EYE-1030x4
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Galvanized K2034-HDG
- Aztec Lifting Hardware Eye Bolts