Aztec Lifting Hardware
Eye Bolt With Shoulder, 5/8", 8 in Shank, 1-1/4 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # NSP588
Zoro # G600399556
Sold in multiples of 3 for $23.25
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/8"
- Shank Length 8 in
- Eye Inside Diameter 1-1/4 in
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored DIN016
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 2 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized SEB122
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 1-1/2 in Shank, 1-3/16 in ID, Stainless Steel, Polished SSS012
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M14, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored DIN014
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized SEB123
- AZTEC LIFTING HARDWARE Eye Bolt 1", 12 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized NPP112
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 1-1/4 in Shank, 1 in ID, Carbon Steel, Self Colored MEB038-2A
- AZTEC LIFTING HARDWARE Eye Bolt 7/8", 8 in Shank, 1-3/4 in ID, Carbon Steel, Hot Dipped Galvanized NPP788
- AZTEC LIFTING HARDWARE Eye Bolt 1", 9 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized NPP109
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 36 mm Shank, 40 mm ID, Steel, Plain, 5 PK M16000.220.0001
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x5 Zinc J Bolt N232-959
- Aztec Lifting Hardware Eye Bolts