customer-service Help
Azusa Safety

Stick Welding Gloves, Buffalo Palm, XL, PR

$21.89
  • Item: Welding Gloves
  • Application: Stick
  • Leather Palm Material: Buffalo
See full product details
Orders over $75 ship free.

Total: $21.89

Azusa Safety #WSTICK Specifications

  • Item: Welding Gloves
  • Application: Stick
  • Leather Palm Material: Buffalo
  • Size: XL
  • Glove Size: XL
  • Country of Origin (subject to change): China

Description

Premium Grade Buffalo, Kevlar Threading, ANSI A4, Color-White/Blue, Size-M

Restrictions and Compliance

Reviews of Azusa Safety #WSTICK