Bellhanger Bit, 3/8 In, 36 In L, 3/8 Shank

B & A| Zoro #: G0607354| Mfr #: BH-3836

$31.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 3/8"
Item:
Cutting Edge: 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607354 Mfr #: BH-3836
Dia.: 3/8"Item:
Cutting Edge: 90 DegreesBit Dia.:
Shank Dia.: 3/8"Application: Designed for Making Holes and Wire Fishing for All Electrical, Telephone, Security Alarm Systems, Structured Wire and Other Small Wire Installations
Overall Length: Features: Hole Provided in Flute Connects Wire To Bit for Purposes of Pulling Wire Through Walls, Carbide Tips Create Both Longer Life and Cleaner, Smoother Holes in All Types of Material
Length: 36"Country of Origin (subject to change): United States

Description

Bellhanger Bit, Dia 3/8 In, Length 36 In, Shank Dia 3/8 In, Cutting Edge 90 Degree, Designed For Making Holes And Fishing Wire For All Electrical, Telephone, Security Alarm Systems, Structured Wire And Other Small Wire Installations, Hole Provided In Flute Connects Wire To Bit For Purposes Of Pulling Wire Through Walls, Carbide Tips Create Both Longer Life And Cleaner, Smoother Holes In All Types Of Material

Reviews