KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hard Steel Drill Bit, RH, 3/16 In, 3 In L

B & A| Zoro #: G0427883| Mfr #: SP-4

$7.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces:
Drill Point (Deg.): 120
Type: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427883 Mfr #: SP-4
Number of Pieces: Drill Point (Deg.): 120
Type: Right HandMetric Size:
Point Type: List Number: 1844
Finish: BrightGrade: Extra Hard Steel
Wire Size: Sizes Included:
Item: Hard Steel Drill BitDecimal Equivalent: 0.1875
Letter Size: Application: For Extra Hard Steel Such As Safes, Dies And Bearing Races
Drill Bit Grouping: Drill BitFractional Size (In.): 3/16
Material: Carbide TippedCountry of Origin (subject to change): United States

Description

Hard Steel Drill Bit, Right Hand, Extra Hard Steel Grade, Carbide Tipped, Bright Finish, Drill Point 120 Deg, Fractional Size 3/16 In, Decimal Equivalent 0.188, Overall Length 3 In, Shank Dia 3/16 In, Application For Extra Hard Steel Such As Safes, Dies And Bearing Races

Reviews