Hollow Fiberglass Bit, 11/16 In, 12 In L,

B & A| Zoro #: G1787143| Mfr #: FGH71211

$55.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1787143 Mfr #: FGH71211
Cutting Edge: 90 DegreesItem: Hollow Fiberglass Bit
Overall Length: 12"Application: For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin or Composite Materials
Features: Made with a Short Flute and Solid Body Configuration Enabling a Lineman To Easily Drill Both Entrance and Exit Holes in Poles and WallsShank Dia.: 11/16"
Length: 12"Dia.: 11/16"
Bit Dia.: 11/16"Country of Origin (subject to change): United States

Product Description

Hollow Fiberglass Bit, Dia 11/16 In, Length 12 In, Shank Dia 11/16 In, Cutting Edge 90 Degree, For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin Or Composite Materials, Made With A Short Flute And Solid Body Configuration Enabling A Lineman To Easily Drill Both Entrance And Exit Holes In Poles And Walls
Save 15%. Sign up for Z-mail.