20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Hollow Fiberglass Bit, 11/16 In, 18 In L,

B & A| Zoro #: G2117245| Mfr #: FGH71811

$64.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2117245 Mfr #: FGH71811
Overall Length: 12"Item: Hollow Fiberglass Bit
Features: Made with a Short Flute and Solid Body Configuration Enabling a Lineman To Easily Drill Both Entrance and Exit Holes in Poles and WallsApplication: For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin or Composite Materials
Cutting Edge: 90 DegreesShank Dia.: 11/16"
Length: 18"Dia.: 11/16"
Bit Dia.: 11/16"Country of Origin (subject to change): United States

Product Description

Hollow Fiberglass Bit, Dia 11/16 In, Length 18 In, Shank Dia 11/16 In, Cutting Edge 90 Degree, For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin Or Composite Materials, Made With A Short Flute And Solid Body Configuration Enabling A Lineman To Easily Drill Both Entrance And Exit Holes In Poles And Walls

Product Reviews

Save 15%. Sign up for Z-mail.