LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hollow Fiberglass Bit, 11/16 In, 24 In L,

B & A| Zoro #: G0498486| Mfr #: FGH72411

$69.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0498486 Mfr #: FGH72411
Item: Hollow Fiberglass BitOverall Length: 12"
Cutting Edge: 90 DegreesApplication: For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin or Composite Materials
Features: Made with a Short Flute and Solid Body Configuration Enabling a Lineman To Easily Drill Both Entrance and Exit Holes in Poles and WallsBit Dia.: 11/16"
Shank Dia.: 11/16"Length: 24"
Dia.: 11/16"Country of Origin (subject to change): United States

Product Description

Hollow Fiberglass Bit, Dia 11/16 In, Length 24 In, Shank Dia 11/16 In, Cutting Edge 90 Degree, For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin Or Composite Materials, Made With A Short Flute And Solid Body Configuration Enabling A Lineman To Easily Drill Both Entrance And Exit Holes In Poles And Walls

Product Reviews

Save 15%. Sign up for Z-mail.