JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hollow Fiberglass Bit, 1/2 In, 12 In L,

B & A| Zoro #: G1437143| Mfr #: FGH71208

$54.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437143 Mfr #: FGH71208
Overall Length: 12"Features: Made with a Short Flute and Solid Body Configuration Enabling a Lineman To Easily Drill Both Entrance and Exit Holes in Poles and Walls
Cutting Edge: 90 DegreesApplication: For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin or Composite Materials
Item: Hollow Fiberglass BitLength: 12"
Dia.: 1/2"Bit Dia.: 1/2"
Shank Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Hollow Fiberglass Bit, Dia 1/2 In, Length 12 In, Shank Dia 1/2 In, Cutting Edge 90 Degree, For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin Or Composite Materials, Made With A Short Flute And Solid Body Configuration Enabling A Lineman To Easily Drill Both Entrance And Exit Holes In Poles And Walls

Product Reviews

Save 15%. Sign up for Z-mail.