FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Hollow Fiberglass Bit, 1/2 In, 18 In L,

B & A| Zoro #: G1950392| Mfr #: FGH71808

$59.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1950392 Mfr #: FGH71808
Cutting Edge: 90 DegreesApplication: For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin or Composite Materials
Features: Made with a Short Flute and Solid Body Configuration Enabling a Lineman To Easily Drill Both Entrance and Exit Holes in Poles and WallsItem: Hollow Fiberglass Bit
Shank Dia.: 1/2"Overall Length: 12"
Length: 18"Dia.: 1/2"
Bit Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Hollow Fiberglass Bit, Dia 1/2 In, Length 18 In, Shank Dia 1/2 In, Cutting Edge 90 Degree, For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin Or Composite Materials, Made With A Short Flute And Solid Body Configuration Enabling A Lineman To Easily Drill Both Entrance And Exit Holes In Poles And Walls

Product Reviews