Hollow Fiberglass Bit, 1/2 In, 24 In L,

B & A| Zoro #: G0353604| Mfr #: FGH72408

$62.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0353604 Mfr #: FGH72408
Overall Length: 12"Features: Made with a Short Flute and Solid Body Configuration Enabling a Lineman To Easily Drill Both Entrance and Exit Holes in Poles and Walls
Item: Hollow Fiberglass BitCutting Edge: 90 Degrees
Application: For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin or Composite MaterialsBit Dia.: 1/2"
Shank Dia.: 1/2"Length: 24"
Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Hollow Fiberglass Bit, Dia 1/2 In, Length 24 In, Shank Dia 1/2 In, Cutting Edge 90 Degree, For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin Or Composite Materials, Made With A Short Flute And Solid Body Configuration Enabling A Lineman To Easily Drill Both Entrance And Exit Holes In Poles And Walls
Save 15%. Sign up for Z-mail.