Hollow Fiberglass Bit, 3/4 In, 24 In L,

B & A| Zoro #: G1145313| Mfr #: FGH72412

$84.24 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin or Composite Materials
Dia.: 3/4"
Features: Made with a Short Flute and Solid Body Configuration Enabling a Lineman To Easily Drill Both Entrance and Exit Holes in Poles and Walls
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1145313 Mfr #: FGH72412
Application: For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin or Composite MaterialsFeatures: Made with a Short Flute and Solid Body Configuration Enabling a Lineman To Easily Drill Both Entrance and Exit Holes in Poles and Walls
Cutting Edge: 90 DegreesItem: Hollow Fiberglass Bit
Bit Dia.: 3/4"Shank Dia.: 3/4"
Overall Length: 12"Length: 24"
Dia.: 3/4"Country of Origin (subject to change): United States

Product Description

Hollow Fiberglass Bit, Dia 3/4 In, Length 24 In, Shank Dia 3/4 In, Cutting Edge 90 Degree, For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin Or Composite Materials, Made With A Short Flute And Solid Body Configuration Enabling A Lineman To Easily Drill Both Entrance And Exit Holes In Poles And Walls

Product Reviews