Shop Alternate Products
This Product is Discontinued
B & A
Hollow Fiberglass Bit, 9/16 In, 12 In L, (Discontinued)
Mfr # FGH71209
Zoro # G3426945
This Product is Discontinued
Key Features
- Drill Bit Size 9/16 in
- Application For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin or Composite Materials
- Shank Size 7/16 in
- Cutting Edge 90 Degrees
- Overall Length 12 in