Hollow Fiberglass Bit, 9/16 In, 18 In L,

B & A| Zoro #: G1612615| Mfr #: FGH71809

$55.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1612615 Mfr #: FGH71809
Cutting Edge: 90 DegreesItem: Hollow Fiberglass Bit
Features: Made with a Short Flute and Solid Body Configuration Enabling a Lineman To Easily Drill Both Entrance and Exit Holes in Poles and WallsOverall Length: 12"
Application: For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin or Composite MaterialsBit Dia.: 9/16"
Shank Dia.: 9/16"Length: 18"
Dia.: 9/16"Country of Origin (subject to change): United States

Product Description

Hollow Fiberglass Bit, Dia 9/16 In, Length 18 In, Shank Dia 9/16 In, Cutting Edge 90 Degree, For Drilling Through Hollow Core Utility Poles Made From Fiberglass, Resin Or Composite Materials, Made With A Short Flute And Solid Body Configuration Enabling A Lineman To Easily Drill Both Entrance And Exit Holes In Poles And Walls

Product Reviews

Save 15%. Sign up for Z-mail.