Carbide Tip Masonry Bit, 1 1/2 In, 24 In L

B & A| Zoro #: G2477851| Mfr #: SM-416

$57.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drilling Length: 4-1/2"
For Use With: Cordless or Corded Drills (Do Not Use in Hammer Drills or Drill Presses)
Cutter Heads: Carbide 140
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477851 Mfr #: SM-416
Drilling Length: 4-1/2"For Use With: Cordless or Corded Drills (Do Not Use in Hammer Drills or Drill Presses)
Cutter Heads: Carbide 140Overall Length: 24"
Shank Shape: RoundApplication: For Drilling Into Masonry
Bit Dia.: Item: Masonry Drill Bit
Shank Size: 1/2"Country of Origin (subject to change): United States

Description

Carbide Tipped Masonry Bit, Bit Dia 1 1/2 In, Overall Length 24 In, Drilling Length 4 1/2 In, Shank Size 1/2 In, Carbide 140 degree Cutter Heads, For Use With Cordless Or Corded Drill, For Drilling Into Masonry

Reviews